Tensator Budget Retractable Belt Barrier System - Black Post - Set of 2

Order Code: ZT3078064S

£189.99 Inc VAT (20%)


Description

Base Diameter mm: 356.
Belt Colour: Black.
Height mm: 1016.
Material: Heavy gauge steel.
Post Colour: Black.
Product Type: Post mounted.
Webbing Length mm: 2300.
Weight kg: 9.5.Economy crowd control barrier system. Stylish, low cost solution for queue management and crowd control. Available in choice of polished stainless and black finishes. Rubber floor protection to prevent scuffing. Built-in braking system for slow and safe webbing retraction. Locking tape end to avoid accidental release. Self assembly in seconds - no tools required. Post height: 1016mm. Base diameter: 356mm. Belt length: 2.3m. Weight: 9.5kg. Compatible with Tensabarrier® Sign holder. Supplied as set of 2 x posts.

See full description
Specifications for Tensator Budget Retractable Belt Barrier System - Black Post - Set of 2
  • Material
    Heavy Gauge Steel
  • Post Colour
    Black
  • Base Diameter
    356mm
  • Webbing Length
    2300mm
  • Weight
    9.5kg
  • Belt Colour
    Black
  • Height
    1016mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome