Tubular Steel Post, For Sheet Steel Waste Collectors, Incl. 2 Attachment Clips

Order Code: ZT2737258S

£209.99 Inc VAT (20%)


Description

Tubular steel post, for sheet steel waste collectors, incl. 2 attachment clips. Supplied = assembled. Material = tubular steel, zinc plated. Tube diameter = 60 mm. Overall height = 1500 mm. Type of mounting = for setting in concrete. Product type = accessories for waste collectors. Steel tubing sealed at the top with floor anchor. Including two zinc plated universal clips, for attachment to a post.

See full description
Specifications for Tubular Steel Post, For Sheet Steel Waste Collectors, Incl. 2 Attachment Clips
  • Material
    Tubular Steel, Zinc Plated
  • Mounting Type
    Setting In Concrete
  • Overall Height
    1500mm
  • Supplied
    Assembled
  • Tube Diameter
    60mm
  • Product Type
    Accessories for Waste Collectors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome