Tubular Steel Post, Length 1450mm, Galvanised

Order Code: ZT2728063S

£229.99 Inc VAT (20%)


Description

Tubular steel post, length 1450 mm, galvanised. Supplied = assembled. Material = tubular steel, zinc plated. Tube diameter = 87 mm. Length = 1450 mm. Type of mounting = for setting in concrete. Product type = accessories for waste collectors. For mounting waste collectors. Hot dip galvanised tubular post for concreting in place.

See full description
Specifications for Tubular Steel Post, Length 1450mm, Galvanised
  • Material
    Tubular Steel, Zinc Plated
  • Mounting Type
    Setting In Concrete
  • Supplied
    Assembled
  • Product Type
    Accessories for Waste Collectors
  • Tube Diameter
    87mm
  • Length
    1450mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome