VERIBOR Corner Holder, Max. Panel Thickness 60mm, Wood

Order Code: ZT2690368S

£299.99 Inc VAT (20%)


Description

VERIBOR corner holder, max. panel thickness 60 mm, made of wood. Supplied = assembled. Height = 60 mm. Diameter = 120 mm. Product type = accessories. Corner protection for gas-tight surfaces. Reuseable. Suitable as an add-on for the VERIBOR platform trolley. The VERIBOR corner holder made of wood, with an integrated suction cup, makes an ideal edge protector when transporting glass or glass-tight panels made of various materials. It is simply slipped onto the corner to be protected and is fixed in place using the suction cup.

See full description
Specifications for VERIBOR Corner Holder, Max. Panel Thickness 60mm, Wood
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Diameter
    120mm
  • Height
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome