Wall Bracket For Safety Railings, For Outdoor And Indoor Use, Weight 1.54 Kg

Order Code: ZT2719460S

£109.99 Inc VAT (20%)


Description

Wall bracket for safety railings, for outdoor and indoor use, weight 1.54 kg. Supplied = pre-assembled, final assembly by customer. Colour = traffic yellow. Material = steel, galvanised and powder coated. Product type = accessories for safety/crash protection railings. Solid and robust. High visibility. For outdoor and indoor use. Screws and plugs (customer provided) are used for wall mounting. The rails are mounted by fixing them between the support tabs. Mounting plate 110 x 120 x 6 mm each with two pre-drilled holes 12.5 mm for wall mounting, and another four pre-drilled holes for mounting on the post of the safety railing. Mounting material not included.

See full description
Specifications for Wall Bracket For Safety Railings, For Outdoor And Indoor Use, Weight 1.54 Kg
  • Colour
    Traffic Yellow
  • Material
    Steel, Galvanised and Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome