White Freestanding Post with Circular Plastic Base 328349

Order Code: ZT1551153S

£26.99 Inc VAT (20%)


Description

Ideal for industrial use or pedestrian control, this white barrier post is flexible in its uses and comes with a circular plastic base that can be filled with either sand or water which enables the post to be safely freestanding. Quick and easy to install, the post can be used in conjunction with the chain barrier system and attached using S-hooks or connector links. The post stands at a height of 800mm and is ideal for use as a barrier or part of a warning sign.
Circular plastic base fillable by sand or water
Quick and easy to install
Chains are easily attached using S-hooks or connector links
Post Height 800mm, Diameter 40mm
Base Diameter: 300mm
Colour: White

See full description
Specifications for White Freestanding Post with Circular Plastic Base 328349
  • MFR Part No.
    SBY12991
  • Weight
    0.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome