Workgate 4 Gated System Yellow with Black/Clear Panels

Order Code: ZT1401698X

£199.99 Inc VAT (20%)


Description

The 4-work gate barrier is a strong mini barrier designed be used as a control measure to implement social distancing measures .

Features and Benefits
• Highly reflective panel that meets EN12899-1 standards and is easily seen in low lights
• Black adjoining clips allow for flexible positioning and configurations to suit the purpose
• Locating holes enable courtesy or pedestrian signs to be fitted
• Easy to move handles as designed with moulded finger grips
• Large area to easy display signage for raising awareness, personalisation and branding
• Anti-trip feet create stable base for linear usage
• Barrier sharp can be adapter to a square, triangle or used as a single line making tool to suit required environments
• Can be used in an electrical environment as contains no metal parts

Typical Applications
• Retail
• Schools
• Hospitals
• Supermarkets
• Offices
• Healthcare
• Industrial

See full description
Specifications for Workgate 4 Gated System Yellow with Black/Clear Panels
  • Barrier Type
    4 Gate System
  • MFR Part No.
    KBC028-000-200
  • Colour
    Black/Yellow
  • Material
    Plastic
  • Fixing Method
    Self-standing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome