X-Protect Crash Protection End Bollard Height 610 mm 2 Connections One Below The Other

Order Code: ZT4129854S

£699.99 Inc VAT (20%)


Description

X-Protect crash protection end bollard, height 610 mm, 2 connections, one below the other. Supplied = flat pack. Type of mounting = fixed anchor M10x106. Model = 2 connections, one below the other. Overall length = 200 mm. Overall width = 200 mm. Overall height = 610 mm. Colour = zinc yellow RAL 1018, graphite black RAL 9011. Material = polypropylene. Weight = 20.61 kg. Place of use = indoor use. Easy assembly and non-marking anchoring system. Striking, highly visible black and yellow colour scheme. Sustainable and environmentally friendly - all parts are recyclable. X-Protect is a range of unsurpassed modular crash protection barrier systems with few system components and integrated damping. X-Protect adapts to your workplace and allows quick modification, or repair and replacement, of existing barriers. Use the X-Protect bollard to protect doors, free standing corners and machinery.

See full description
Specifications for X-Protect Crash Protection End Bollard Height 610 mm 2 Connections One Below The Other
  • Colour
    Graphite Black RAL 9011
    Zinc Yellow RAL 1018
  • Material
    Polypropylene
  • Height
    610mm
  • Overall Length
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome