X-Protect Pedestrian Bollard Height 1160 mm 6 Connections Opposing

Order Code: ZT4129826S

£999.99 Inc VAT (20%)


Description

X-Protect pedestrian bollard, height 1160 mm, 6 connections, opposing. Supplied = flat pack. Type of mounting = fixed anchor M10x106. Model = 6 connections, opposing. Overall length = 200 mm. Overall width = 200 mm. Overall height = 1160 mm. Colour = zinc yellow RAL 1018, graphite black RAL 9011. Material = polypropylene. Weight = 28.48 kg. Place of use = indoor use. Easy assembly and non-marking anchoring system. Striking, highly visible black and yellow colour scheme. Sustainable and environmentally friendly - all parts are recyclable. X-Protect is a range of unsurpassed modular crash protection barrier systems with few system components and integrated damping. X-Protect adapts to your workplace and allows quick modification, or repair and replacement, of existing barriers. Use the X-Protect bollard to protect doors, free standing corners and machinery.

See full description
Specifications for X-Protect Pedestrian Bollard Height 1160 mm 6 Connections Opposing
  • Height
    1160mm
  • Product Type
    Pedestrian Bollard
  • Material
    Polypropylene
  • Application
    Indoor Use
  • Colour
    Graphite Black RAL 9011
    Zinc Yellow RAL 1018
  • Overall Length
    200mm
  • Weight
    28.48kg