XL-Line Post For Safety Railing, For Outdoor Use, Height 1000mm, Corner Post

Order Code: ZT2739211S

£399.99 Inc VAT (20%)


Description

XL-Line post for safety railing, for outdoor use, height 1000 mm, corner post. Supplied = assembled. Overall height = 1000 mm. Colour = traffic yellow RAL 1023. Material = steel. Finish = hot dip galvanised and plastic coated. Type of mounting = for bolting in place. Model = corner post. Weight = 17.5 kg. Panel thickness = 3 mm. Tube form = square. Place of use = outdoor use. Height above ground = 1000 mm. Flush design - no protruding brackets or screws. Quick and easy assembly. For indoor and outdoor use. Easily extendable. Extremely robust and made of solid steel profile for indoors and outdoors. Clearly demarcates traffic routes (forklift and pedestrian) , protects work areas, inventory and buildings. Variable system with posts and cross beams. 200 x 200 x 10 mm. Solid base plate. Height 1000 mm - for mounting two rails. Post cross-section: 100 x 100 mm. For outdoor use Hot dip galvanised and powder coated, traffic yellow RAL 1023. Custom made models available on request.

See full description
Specifications for XL-Line Post For Safety Railing, For Outdoor Use, Height 1000mm, Corner Post
  • Material
    Steel
  • Colour
    Reseda Green
  • Mounting Type
    Bolting In Place
  • Overall Height
    1000mm
  • Supplied
    Assembled
  • Height Above Ground
    1000mm
  • Square
    Square
  • Model
    Corner Post
  • Weight
    17.5kg
  • Shape
    Square
  • Application
    Outdoor Use
  • Panel Thickness
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome