XS Unit - Orange W/"Caut Ion Do Not Enter" Yel/Black Tape

Order Code: ZT2632935S

£72.99 Inc VAT (20%)


Description

The Skipper XS Unit is ideal for efficient indoor barrier management, featuring 9 meters (30 feet) of high-specification fabric tape. It includes three connector points for flexible use with various accessories, allowing versatile setups to control access and direct foot traffic. Made from durable fabric, the unit offers high visibility and adaptability in environments such as offices, warehouses, and events. Easy to install and remove, it provides a practical solution for managing indoor spaces. Its design ensures effective barrier placement and secure attachment, meeting industry standards for retractable barriers.

Features and Benefits
• Developed to provide great versatility to indoor environments such as in warehousing, manufacturing and facilities management
• Manufactured from polypropylene for durability
• High visibility orange colour
• The XS range allows for connection to any indoor surface - from high gloss and glass, to worktops, shelving, doorframes and pillars
• Highly portable, compact barrier system
• Available with multiple safety messages, or with differing colours
• Suited for use with most traffic cones, available to purchase <a>here</a>
• Also suited for use on the Skipper™ <a>post</a>

See full description
Specifications for XS Unit - Orange W/"Caut Ion Do Not Enter" Yel/Black Tape
  • MFR Part No.
    XS01-O-CAUTION-DNE
  • Material
    Nylon
  • Colour
    Orange
  • Height
    126mm
  • Fixing Method
    Post Mounted
  • Barrier Type
    Retractable Belt Barrier
  • Belt Length
    9m
  • Width
    145mm
  • Depth
    145mm
  • Message
    CAUTION DO NOT ENTER

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome