Boutique Circular Keyclip Mustard One Size

Order Code: ZT5304840S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

Saffiano fine grain. High-shine metal key clip. Can be used as a keyring or bag charm. Designed for decoration. BSCI certified. Reach certified.

Specifications for Boutique Circular Keyclip Mustard One Size
  • Material
    100% Leather-look PU
  • Product Type
    Keyrings
  • Gender
    Unisex
  • Size
    One Size
  • Colour
    Mustard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome