Buffing Towel Grey/Orange One Size

Order Code: ZT5250290S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Micro Brite microfibre buffing towel made from non-abrasive material so wonít leave scratches or lint on paintwork glass or mirrors. Soft gentle and super-absorbent.

Specifications for Buffing Towel Grey/Orange One Size
  • Product Type
    Towels
  • Material
    80% Polyester 20% Nylon
  • Size
    One Size
  • Colour
    Grey/Orange
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome