'Colours' Chiffon Scarf Hot Pink One Size

Order Code: ZT5273220S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

A great accessory for ladies to wear on the neckline, these light and lustrous chiffon scarves can be worn in a number of ways and are available in forty colours. BSCI certified.

Specifications for 'Colours' Chiffon Scarf Hot Pink One Size
  • Product Type
    Scarves
  • Material
    100% Polyester, chiffon weave
  • Colour
    Hot Pink
  • Size
    One Size
  • Gender
    Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome