Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
Casual Wear
Accessories
Heated Jacket Battery Pack Standard One Size
By Regatta Professional
Order Code:
ZT5292404S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£37.99
5%
10 +
£35.99
10%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/safety/accessories/heated-jacket-battery-pack-standard-one-size/p/ZT5292404S
Add to quotation
View all Accessories
Description
The GP Heated Jacket Battery Pack†- interacts with our heated styles.
Tags:
#BulkDiscount
Specifications
Specifications for Heated Jacket Battery Pack Standard One Size
Material
50% Aluminium, 50% Lithium-ion
Product Type
Batteries
Gender
Unisex
Colour
Standard
Size
One Size
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome