ID Armbands (ID03) Black One Size

Order Code: ZT5348364S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Professional, durable and waterproof ID arm bands. IDpocket can hold cards up to 110 x 65mm. Adjustable self-matching colour elasticated straps for comfortable and secure wearing. ID cards can easily slide in for clear and noticeable display.PVC ID pouch is suitable for digital printing. Ideal for emergency services, security staff, local authorities, utility services personnel, charity workers, event organisers & door supervisors etc.

See full description
Specifications for ID Armbands (ID03) Black One Size
  • Material
    PVC
  • Product Type
    Armbands
  • Colour
    Black
  • Gender
    Unisex
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome