Print-me Armbands (HVW066) (Pack of 20) Lime SM

Order Code: ZT5348411S

£29.99 Inc VAT (20%)


Description

Easily decorate-able arm bands with great colour choices. Hi Vis Yellow & Orange are made of EN ISO20471: 2013 compliant fabric. Made of durable 300D waterproof bright colours fabric. Fitted with strong 10cm long adjustable hook and loop fastening. Sold in packs of 20.

Specifications for Print-me Armbands (HVW066) (Pack of 20) Lime SM
  • Material
    100% Polyester
  • Product Type
    Armbands
  • Colour
    Lime
  • Gender
    Unisex
  • Size
    Small/Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome