Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
Casual Wear
Accessories
Scarf - Plain Burgundy One Size
By Premier
Order Code:
ZT5272712S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 - 19
£14.71
8%
20 +
£14.07
12%
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/safety/accessories/scarf-plain-burgundy-one-size/p/ZT5272712S
Add to quotation
View all Accessories
Description
Width 10î/25cm - Length 55î/140cm. BSCI certified.
Tags:
#BulkDiscount
Specifications
Specifications for Scarf - Plain Burgundy One Size
Product Type
Scarves
Material
100% Polyester plain weave
Size
One Size
Colour
Burgundy
Gender
Women
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome