Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
Casual Wear
Accessories
Zing Tea Towels (2-pack) Multi One Size (40 x 64cm)
By Home & Living
Order Code:
ZT5250237S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/safety/accessories/zing-tea-towels-2-pack-multi-one-size-40-x-64cm/p/ZT5250237S
Add to quotation
View all Accessories
Description
Two thick 100% cotton tea towels. Approximate size: 40 x 64cm. Machine washable.
Tags:
#BulkDiscount
Specifications
Specifications for Zing Tea Towels (2-pack) Multi One Size (40 x 64cm)
Material
100% Cotton
Product Type
Towels
Colour
Multi
Size
One size (40 x 64cm)
Gender
Unisex
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome