12000 BTU Split Air Conditioner 3-4 kW Cooling and Heating

Order Code: ZT3379979S

£1,599.99 Inc VAT (20%)


Description

12000 BTU split air conditioner 3 4 kW 4-in-1 device cooling and heating white. Supplied = pre-assembled final assembly by customer. Room size = 35 m². Power = 3.4 kW. Cooling capacity = 12000 BTU/h. Nominal cooling capacity = 3.4 kW. Max. air volume = 550 m³/h. Mains voltage = 220 - 240 V/50 Hz. Height = 498 mm. Width = 777 mm. Depth = 290 mm. Noise level = 50 dB (A) Sound power LWA = 60 dB (A) Housing colour = white. Fittings = remote control. Power consumption = 1130 watt. Energy efficiency class for cooling = A++ (spectrum A++ to E) Energy efficiency class for heating = A+ (spectrum A++ to E) Energy consumption = 195 kWh/1000h. Air circulation = 550 m³/h. Refrigerant = R32. Energy efficiency index = EER 6.1. Nominal thermal capacity = 3.4 kW. Temperature range = +16 °C to +31 °C. Product type = split air conditioners. High quality split air conditioner with indoor and outdoor unit for cooling heating ventilating dehumidifying. With an easy-quick-connection coupling for straightforward installation by an air conditioning technician. Controlled using remote control WiFi function or an app while out and about. The inverter technology constantly monitors the preferred set temperature. Timer function can be set in 24 hour mode switches on and off according to set time. Volume level can be reduced by setting a low fan speed or sleep mode. Improves the indoor climate and increases well being by ionising the air. Bright LED display is easy to read and consumes minimal power. 4-in-1 split air conditioner incl. heat pump consisting of an outdoor unit and an indoor unit with a fixed connection by means of 5 m long precharged refrigerant line. The heat pump technology works at an outside temperature as low as -15 °C. The self-diagnosis automatically detects faults shows them on the display and activates an automatic circuit breaker. An additional activated charcoal filter ensures a healthier indoor climate. Thanks to the automatic restart function the selected programme continues operation after the unit is switched off or malfunctions making it unnecessary to enter settings again. The fan speed is modified when heating to prevent unpleasant cold draughts on the skin. Drying function activated in stand-by mode to prevent any build-up of harmful bacteria and mould. The air conditioner is ideal for dehumidification with only a minor temperature difference. The air conditioner can also be controlled by voice command in conjunction with an Alexa speaker. The Alexa speaker is not included with the delivery. GWP refrigerant 675 SEER 6.1 SCOP 4.0 cable length 1.5 m. A wall bracket for installation of the split air conditioner is not included with the delivery. This must be ordered separately see Accessories. Dimensions of indoor unit WxHxD 777 x 250 x 201 mm sound pressure 22 dB (A) or more sound power level 50 dB (A) weight 8 kg. According to F-Gas EU Regulation 517/2014 split air conditioning systems may only be installed and commissioned by certified specialist companies. Any leakage of refrigerants contributes to climate change. Refrigerants with low global warming potential contribute less to global warming in the event of leakage than those with a higher global warming potential. This unit contains refrigerant with a global warming potential of 675 which means that if 1 kg of this refrigerant were to leak it would have 675 times the global warming impact of 1 kg of CO₂ over a hundred years. Do not perform any work on the refrigerant circuit or disassemble the unit - always consult specialist personnel.

See full description
Specifications for 12000 BTU Split Air Conditioner 3-4 kW Cooling and Heating
  • Product Type
    Split Air Conditioner
  • Power Consumption
    1130W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome