0
1
2
3

14000 BTU Mobile Air Conditioner for 40m with 24H Timer Dehumidify Wheels

Order Code: ZT4184826S

£359.99 Inc VAT (20%)


Description

4-in-1 design, with three speeds: Cool, ventilate, dehumidify and sleep. Air conditioning switches between keeping the area at a specific temperature, blowing the fan around, drying the moisture out of the air and quiet operation.12000 BTU, grade A energy rated: A powerful cooling capacity, this air con cools spaces up to 40㎡. Comfort during the hot days, with swivel castors, and with the auto swing covering a larger area. Top energy rating helps to save money.24-hour timer: The air conditioner unit can be set to turn off when you want - great for nights, no wasting electric.LED screen, remote controlled: Easy to use this ac unit, both up close and far away.Self-evaporating system: No need to keep emptying this portable air conditioner. Two drain holes in the middle and bottom, choose either as you need. Removable and washable filter. Sliding window kit included.

See full description
Specifications for 14000 BTU Mobile Air Conditioner for 40m with 24H Timer Dehumidify Wheels
  • Product Type
    Mobile Air Conditioner
  • Energy Rating
    A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome