0
1
2

9000 BTU 3 in 1 Portable Air Conditioner White

Order Code: ZT1086260S

£339.99 Inc VAT (20%)


Description

9000 BTU 3In1 Portable Air Conditioner in White
This portable air conditioner is compact, stylish and efficient. This multifunctional unit features fan, cooling and dehumidifying modes to keep you cool throughout the summer months. It is ideal for average sized rooms up to 20m2 and easily portable thanks to integrated handles. The unit has a touch control display and comes with a remote control.
2 Speed Fan
Dehumidifier - 31.2 Litres Per Day Extraction
24 Hour Programmable Timer
Sleep Mode
Ambient Temperature Digital Display
Adjustable Louvres for Enhanced Cooling Performance
Easy to Move on Rolling Castors
1.5m Exhaust Hose
Product Dimensions (mm): H:695 x W:340 x D:340

See full description
Specifications for 9000 BTU 3 in 1 Portable Air Conditioner White
  • Product Type
    Portable Air Conditioner
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome