Airpanel Select Fzl Coarse 70% 180X257X48 M-00-XX-XX-1NXX 800223075958

Order Code: ZT3786517S

£15.99each Inc VAT (20%)
£95.94 minimum order value

Minimum order quantity: 6.

Description

Airpanel Select Fzl Coarse 70% 180X257X48 M-00-Xx-Xx-1Nxx | Width: 180 | Height: 257 | Depth: 48 | Frame Material: Media

Specifications for Airpanel Select Fzl Coarse 70% 180X257X48 M-00-XX-XX-1NXX 800223075958
  • Height
    257mm
  • Depth
    48mm
  • Frame Material
    Media
  • Width
    180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome