Filtration Panel IF2 G4 1150x605x47mm Card #SP 2200440400

Order Code: ZT3763329S

£63.99each Inc VAT (20%)
£127.98 minimum order value

Minimum order quantity: 2.

Description

IF2 G4 1150x605x47mm Card #Sp | Width: 1150 | Height: 605 | Depth: 47 | Grill Position: None | Grill: None | Gasket Type: None | Gasket Location: None | Frame Material: Card

Specifications for Filtration Panel IF2 G4 1150x605x47mm Card #SP 2200440400
  • Width
    1150mm
  • Frame Material
    Card
  • Height
    605mm
  • Depth
    47mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome