Filtration Panel IF2 G4 185x268x47mm Card 2200461813

Order Code: ZT3772596S

£15.49each Inc VAT (20%)
£108.43 minimum order value

Minimum order quantity: 7.

Description

IF2 G4 185x268x47mm Card | Width: 185 | Height: 268 | Depth: 47 | Grill Position: None | Grill: None | Gasket Type: None | Gasket Location: None | Frame Material: Card

Specifications for Filtration Panel IF2 G4 185x268x47mm Card 2200461813
  • Height
    268mm
  • Width
    185mm
  • Depth
    47mm
  • Frame Material
    Card

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome