Filtration Panel IF2 G4 295x495x47mm Card 2200411699

Order Code: ZT3763331S

£15.99each Inc VAT (20%)
£95.94 minimum order value

Minimum order quantity: 6.

Description

IF2 G4 295x495x47mm Card | Width: 295 | Height: 495 | Depth: 47 | Grill Position: None | Grill: None | Gasket Type: None | Gasket Location: None | Frame Material: Card

Specifications for Filtration Panel IF2 G4 295x495x47mm Card 2200411699
  • Frame Material
    Card
  • Width
    295mm
  • Height
    495mm
  • Depth
    47mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome