Filtration Panel IF2 G4 335x370x47mm Card 2200421382

Order Code: ZT3763312S

£17.99each Inc VAT (20%)
£107.94 minimum order value

Minimum order quantity: 6.

Description

IF2 G4 335x370x47mm Card | Width: 335 | Height: 370 | Depth: 47 | Grill Position: None | Grill: None | Gasket Type: None | Gasket Location: None | Frame Material: Card

Specifications for Filtration Panel IF2 G4 335x370x47mm Card 2200421382
  • Depth
    47mm
  • Frame Material
    Card
  • Width
    335mm
  • Height
    370mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome