Filtration Panel IF2 G4 415x200x47mm Card 2200437218

Order Code: ZT3763317S

£16.99each Inc VAT (20%)
£101.94 minimum order value

Minimum order quantity: 6.

Description

IF2 G4 415x200x47mm Card | Width: 415 | Height: 200 | Depth: 47 | Grill Position: None | Grill: None | Gasket Type: None | Gasket Location: None | Frame Material: Card

Specifications for Filtration Panel IF2 G4 415x200x47mm Card 2200437218
  • Depth
    47mm
  • Width
    415mm
  • Height
    200mm
  • Frame Material
    Card

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome