Filtration Panel IF2 G4 460x460x47mm Card 2200412207

Order Code: ZT3763311S

£16.99each Inc VAT (20%)
£101.94 minimum order value
QuantityPriceDiscount
1 - 9£16.990%
10 +£16.145%

Minimum order quantity: 6.

Description

IF2 G4 460x460x47mm Card | Width: 460 | Height: 460 | Depth: 47 | Grill Position: None | Grill: None | Gasket Type: None | Gasket Location: None | Frame Material: Card

Specifications for Filtration Panel IF2 G4 460x460x47mm Card 2200412207
  • Frame Material
    Card
  • Width
    460mm
  • Depth
    47mm
  • Height
    460mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome