Filtration Panel IF2 G4 585x590x47mm Card 2200472447

Order Code: ZT3773915S

£19.99each Inc VAT (20%)
£99.95 minimum order value

Minimum order quantity: 5.

Description

IF2 G4 585x590x47mm Card | Width: 585 | Height: 590 | Depth: 47 | Grill Position: None | Grill: None | Gasket Type: None | Gasket Location: None | Frame Material: Card

Specifications for Filtration Panel IF2 G4 585x590x47mm Card 2200472447
  • Width
    585mm
  • Height
    590mm
  • Frame Material
    Card
  • Depth
    47mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome