Filtration Panel IF2 G4 650x500x47mm Card 2200421242

Order Code: ZT3763344S

£19.99each Inc VAT (20%)
£99.95 minimum order value

Minimum order quantity: 5.

Description

IF2 G4 650x500x47mm Card | Width: 650 | Height: 500 | Depth: 47 | Grill Position: None | Grill: None | Gasket Type: None | Gasket Location: None | Frame Material: Card

Specifications for Filtration Panel IF2 G4 650x500x47mm Card 2200421242
  • Height
    500mm
  • Depth
    47mm
  • Width
    650mm
  • Frame Material
    Card

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome