Filtration Panel IF2 G4 750x596x47mm Card 2200437232

Order Code: ZT3763314S

£20.99each Inc VAT (20%)
£104.95 minimum order value

Minimum order quantity: 5.

Description

IF2 G4 750x596x47mm Card | Width: 750 | Height: 596 | Depth: 47 | Grill Position: None | Grill: None | Gasket Type: None | Gasket Location: None | Frame Material: Card

Specifications for Filtration Panel IF2 G4 750x596x47mm Card 2200437232
  • Width
    750mm
  • Frame Material
    Card
  • Depth
    47mm
  • Height
    596mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome