AVK-0051 Willson Air Replacement Visor

Order Code: ZT1405460X

£109.99 Inc VAT (20%)


Description

The Air Visor Spare Headpiece combines performance, durability and safety to meet demanding work environments. Its acetate visor resists chemicals and splashes, while a head and neck cover protects against spray and debris. With a belt-mounted filter system, carbon element for odour removal and lightweight design, it ensures comfort and convenience. Safety is prioritized with a warning whistle for low air pressure and disposable covers for hygiene.

Features and Benefits
• Acetate visor protects against solvents and splashes
• Head and neck cover shields from spray and debris
• Carbon filter element reduces odours during use
• Broad visor provides a wider field of view
• Lightweight and easy to store with a carrying bag

Notes
• Hose length: selection from 3.5m to 10m

See full description
Specifications for AVK-0051 Willson Air Replacement Visor
  • MFR Part No.
    1013936
  • Contaminants Filtered
    Dust
  • Operating Pressure
    58psi to 102psi
  • Standards Met
    EN 14594
  • Series
    Willson
  • Product Type
    Visor
  • Material
    Acetate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome