PA500 Series Kit - Standard - EU
0
1
2

PA500 Series Kit - Standard - EU

Order Code: ZT2117241SCopy

£899.99 Inc VAT (20%)


Description

This range of particulate-only, light-weight powered air-purifying respirators are designed to ensure ease-of-use, comfort and consistent efficiency. The PA500 models are compact, low-profile and comfortable. Assembly includes connected blower, battery, battery charger, comfort pad, P3 starter kit, filter cover, flow meter, and either a PVC, nylon or welding belt depending on the model chosen.

Features and Benefits
• Ultra-slim, lightweight design
• Intuitive design made for efficient assembly and disassembly
• Easy maintenance and PPE compatible

Typical Applications
• Construction
• Medical environments
• Steel and metals
• Welding

Standards
• EN - 12941:1998 + A1:2003 + A2:2008

See full description
Specifications for PA500 Series Kit - Standard - EU
  • MFR Part No.
    PA501EU
  • Contaminants Filtered
    Particulate
  • Series
    PA500
  • Material
    Nylon
    PVC