0
1
2
3
4
5
6
7

Powered Air Purifying Respirator with Hard Hat

Order Code: ZT4945936S

£1,899.99 Inc VAT (20%)


Description

The DEWALT Powered Air Purifying Respirator (PAPR) with integrated hard hat is the ultimate solution for comprehensive protection in challenging work environments. Designed with innovation and for user convenience, it revolutionises personal protective equipment by seamlessly combining respiratory, head, eye, face, and hearing protection into a single, efficient unit.Equipped with P3 filtration technology, our PAPR ensures superior protection against a wide range of airborne hazards commonly found in industrial settings. Whether youre facing fine dust, lead, silica, MDF particles, or other industrial pollutants, rest assured the DEWALT PAPR has you covered.Experience unmatched safety and efficiency on the job with the DEWALT PAPR the ultimate choice for professionals who demand top-notch performance from their protective gear.Supplied in a TOUGHSYSTEM toolbox for easy transportation.Comes with: 1 x P3 HEPA Filter, 1 x Pair of Hearing Defenders 30SNR, 1 x Battery Connector With Belt Clip and Power Cord, 1 x DCB183-XJ 18V 2.0AH LI-ION XR battery, 1 x DCB115-GB 10.8/14.4/18V LI-ION XR Multi-Voltage Battery Charger, 1 x Visor Protectors, 1 x Set of Cleaning Plugs, 1 x User Instructions and 1 x Daily Visual Quick Guide.Specifications:Respirator Head Size: 53-63cm.Filter Type: P3 R Particulate.Filter Efficiency: 99.98% @0.3 Micron.Approvals and Certification: Respiratory Protection:Respiratory Protection: EN 12941:1998A2:2008;Head Protection: EN 397:2012A1:2012;Eye/Face Protection: EN 379:2003A1:2009, CE 2797, UKCA 0086.

See full description
Specifications for Powered Air Purifying Respirator with Hard Hat
  • Mask Type
    Full Mask

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome