AeraMax DX5 Air Purifier, For Rooms 8 - 12 m² In Size, HxWxD 692 X 184 X 215mm

Order Code: ZT2696964S

£379.99 Inc VAT (20%)


Description

AeraMax DX5 air purifier, for rooms 8 - 12 m² in size, HxWxD 692 x 184 x 215 mm. Supplied = assembled. Product type = air purifiers. Mains voltage = 220 - 240 V/50 Hz. Width = 184 mm. Colour = white, black. CADR value = smoke 53, dust 51, allergens 58. Noise level = 40 - 60 dB (A) Weight = 4.51 kg. Height = 692 mm. Power = 49 - 68 kW. Room size = 8 - 12 m². Cleaning output = max. 93 m/h. Depth = 215 mm. Volumetric flow rate = max 93 m/h. 4-stage filtration system filters 99.97% of all airborne pollutants as minute as 0.3 micrometres, including viruses, pollen and other allergens, dust mites, mould spores, animal dander and cigarette smoke from the ambient air. AeraSafe - integrated antimicrobial treatment system prevents odour-forming bacteria, mould and fungi from accumulating on the True HEPA filter. AeraSmart sensor continuously monitors the air quality and automatically adjusts the fan speed (displayed in blue, yellow and red) Filter change indicator alerts user to the need to replace the carbon or True HEPA filter. Energy saving, awarded the Energy Star. Aera+ mode increases airflow by up to 35% during the allergy season to remove allergens from the air. A flap on the rear of the device is used to change the filter. Output: 5 air changes per hour (ACH) in a room with an area of 8 m² and 3 air changes per hour (ACH) in a room with an area of 12 m².

See full description
Specifications for AeraMax DX5 Air Purifier, For Rooms 8 - 12 m² In Size, HxWxD 692 X 184 X 215mm
  • Product Type
    Air Purifiers
  • Colour
    White, Black
  • Supplied
    Assembled
  • Noise Level
    40 - 60dBA
  • Mains Voltage
    220 - 240 V / 50 Hz
  • Height
    692mm
  • Room Size
    8 - 12
  • Weight
    4.51kg
  • Volumetric Flow Rate
    Max 93 m³/h
  • Power
    49 - 68kg/mm
  • Width
    184mm
  • Cleaning Output
    Max
  • Depth
    215mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome