AeraMax DX95 Air Purifier, For Rooms 18 - 42 m² In Size, HxWxD 640 X 400 X 207mm

Order Code: ZT2696942S

£639.99 Inc VAT (20%)


Description

AeraMax DX95 air purifier, for rooms 18 - 42 m² in size, HxWxD 640 x 400 x 207 mm. Supplied = assembled. Product type = air purifiers. Mains voltage = 220 - 240 V/50 Hz. Width = 400 mm. Colour = white, black. CADR value = smoke 191, dust 196, allergens 188. Noise level = 40 - 70 dB (A) Weight = 6.44 kg. Height = 640 mm. Power = 6 - 86 kW. Room size = 28 - 42 m². Cleaning output = max. 335 m/h. Depth = 207 mm. Volumetric flow rate = max. 335 m/h. 4-stage filtration system filters 99.97% of all airborne pollutants as minute as 0.3 micrometres, including viruses, pollen and other allergens, dust mites, mould spores, animal dander and cigarette smoke from the ambient air. AeraSafe - integrated antimicrobial treatment system prevents odour-forming bacteria, mould and fungi from accumulating on the True HEPA filter. AeraSmart sensor continuously monitors the air quality and automatically adjusts the fan speed (displayed in blue, yellow and red) Filter change indicator alerts user to the need to replace the carbon or True HEPA filter. Energy saving, awarded the Energy Star. Aera+ mode increases airflow by up to 50% during the allergy season to remove allergens from the air. The filter is easy to change by pulling it out using a drawer at the side. Output: 5 air changes per hour (ACH) in a room with an area of 28 m² and 3 air changes per hour (ACH) in a room with an area of 42 m².

See full description
Specifications for AeraMax DX95 Air Purifier, For Rooms 18 - 42 m² In Size, HxWxD 640 X 400 X 207mm
  • Colour
    White, Black
  • Product Type
    Air Purifiers
  • Mains Voltage
    220 - 240 V / 50 Hz
  • Supplied
    Assembled
  • Noise Level
    40 - 70dBA
  • Cleaning Output
    Max
  • Height
    640mm
  • Weight
    6.44kg
  • Room Size
    28 - 42
  • Volumetric Flow Rate
    Max
  • Depth
    207mm
  • Power
    6 - 86kg/mm
  • Width
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome