AP30 Pro Air Purifier, For Rooms 20 - 40 m² In Size, HxWxD 398 X 255 X 298mm

Order Code: ZT2686335S

£799.99 Inc VAT (20%)


Description

AP30 Pro air purifier, for rooms 20 - 40 m² in size, HxWxD 398 x 255 x 298 mm. Supplied = assembled. Product type = air purifiers. Mains voltage = 220 - 240 V/50 - 60 Hz. Width = 255 mm. Colour = white, black. Noise level = 16.7 - 54.2 dB (A) Weight = 3.6 kg. Height = 398 mm. Power = 5 - 30 watt. Room size = 20 - 40 m². Cleaning output = 310 m/h. Depth = 298 mm. Ideal for rooms 20 - 40 m² in size. Minimises particles of dirt, protects from pathogenic dusts, alleviates allergies and removes smells in the ambient air. Increases well-being, boosts the immune system, increases the ability to concentrate and the performance. Innovative 360° filter system with a long life HEPA filter and extra high proportion of active charcoal. The GreenTech EC motor installed consumes up to 50% less energy in comparison to AC-based solutions, and is also extremely quiet. Minimal running noise makes it ideal for use in bedrooms and children's rooms. The EASY-TOUCH operating element allows the functions On/Off, Auto, Level 1/2/3, turbo and night mode to be activated conveniently and intuitively. The current air quality is indicated by a three-colour code in the EASY-TOUCH operating element. IDEAL AIR PRO app for advanced control and querying of the device available for free. ECARF - recommended for persons with allergies - high filter quality certified by the European Centre for Allergy Research Foundation ECARF as allergy friendly. The compact air purifier AP30 Pro combines a straightforward design with efficient air purification - with low noise emissions and low energy consumption. The innovative 360° filter guarantees high rates of air throughput and optimal filtering. The multilayer filter reliably filters pollutants and contaminants such as dust, fine dust (PM10, PM2.5 and smaller) , pollen and other airborne allergens, as well as pathogens such as bacteria and mould spores (hindering their growth in the filter) , cigarette smoke, exhaust gases (including NO 2), chemical vapours (formaldehyde, toluene, n-butane, VOC, etc.) and odours out of the indoor air. The central EASY-TOUCH operating element allows all operating modes (automatic, level 1/2/3, turbo and night mode) to be selected using a fingertip. Other features such as the timer function, child lock, filter condition query or individual adjustment of the power levels in automatic mode are convenient to control using the corresponding app, IDEAL AIR PRO. The 360° filter needs to be replaced every 12 months on average. This depends on the level of pollution at the site of use and the intensity of use.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome