AP60 Pro air purifier, for rooms 50 - 70 m² in size, HxWxD 668 x 468 x 275 mm. Supplied = assembled. Product type = air purifiers. Mains voltage = 220 - 240 V/50 - 60 Hz. Width = 468 mm. Colour = white. Noise level = 16.5 - 56.6 dB (A) Weight = 15 kg. Height = 668 mm. Power = 6 - 90 watt. Room size = 50 - 70 m². Cleaning output = 600 m/h. Depth = 275 mm. Ideal for rooms 50 - 70 m² in size. Minimises particles of dirt, protects from pathogenic dusts, alleviates allergies and removes smells in the ambient air. Increases well-being, boosts the immune system, increases the ability to concentrate and the performance. The highly efficient 360° filter is comprised of a fine mesh prefilter, HEPA filter and an extra high proportion of active charcoal. The circular design ensures that the full filter surface is optimally utilised. The GreenTech EC motor installed consumes up to 50% less energy in comparison to AC-based solutions, and is also extremely quiet. The operating element allows the functions On/Off, Auto/Manual/Turbo, timer, night mode to be activated conveniently and intuitively. The current air quality is indicated by a three-colour code used by the LED. The intelligent process controller regulates the purification capacity and the filter in accordance with the air quality when operated in automatic mode. IDEAL AIR PRO app - available for free for advanced control and querying of the device. ECARF - recommended for persons with allergies - high filter quality certified by the European Centre for Allergy Research Foundation ECARF as allergy friendly. This air purifier with its innovative highly efficient 360° multilayer filter reliably removes pollutants and contaminants such as dust, fine dust (PM10, PM2.5 and smaller) , pollen and other airborne allergens out of the indoor air. Pathogens such as bacteria and mould spores (their growth is hindered in the filter) , cigarette smoke, exhaust gases (including NO) , ozone and chemical vapours (formaldehyde, toluene, n-butane, VOC, etc.) and odours are also filtered out of the indoor air. The high quality operating element is used to regulate all functions, such as the operating modes: automatic, manual (3 levels) and turbo. The power level is automatically adapted to the prevailing conditions in automatic mode. In turbo mode, the indoor air is purified within a short period of time due to the ventilator unit on top. The air purifier operates extremely quietly at night when dimmed. A convenient timer function allows it to be started or stopped after a specific period. The lock function provides safe operation and there is a filter change indicator. The 360° filter needs to be replaced every 12 months on average. The AP60 Pro can also be conveniently operated using the remote control, which is magnetic - and can be stored on the metal housing. The IDEAL AIR PRO app provides more extensive operating features and allows the operating status to be queried.