Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Air Treatment
Air Purifiers & Humidifiers
Ducting Flexible 125mm x 6mm PVC White
By Newlec
Order Code:
ZT5094989S
£40.99
Inc VAT (20%)
£43.99
6.5% off
1
Add to basket
Get it by
Thu, 12th Dec
In Stock
GBP
40.99
https://www.zoro.co.uk/shop/safety/air-purifiers-and-humidifiers/ducting-flexible-125mm-x-6mm-pvc-white/p/ZT5094989S
Add to quotation
View all Air Purifiers & Humidifiers
Description
Newlec DUCTING FLEXIBLE 125MM X 6 METER PVC WHITE Residential Ventilation (NEW2584) NL80027
Tags:
#ReducedPrice
Specifications
Specifications for Ducting Flexible 125mm x 6mm PVC White
Diameter
125mm
Colour
White
Length
6000mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome