Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Air Treatment
Air Purifiers & Humidifiers
Ducting Flexible 150mm x 3mm PVC White
By Newlec
Order Code:
ZT5093500S
£18.99
Inc VAT (20%)
£19.99
5% off
1
Add to basket
Get it by
Thu, 12th Dec
In Stock
GBP
18.99
https://www.zoro.co.uk/shop/safety/air-purifiers-and-humidifiers/ducting-flexible-150mm-x-3mm-pvc-white/p/ZT5093500S
Add to quotation
View all Air Purifiers & Humidifiers
Description
Newlec DUCTING FLEXIBLE 150MM X 3 METER PVC WHITE Residential Ventilation (NEW2584) NL883D
Tags:
#ReducedPrice
Specifications
Specifications for Ducting Flexible 150mm x 3mm PVC White
Width
150mm
Colour
White
Material
Plastic
Length
3000mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome