Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Air Treatment
Air Purifiers & Humidifiers
Extract Diffuser 125mm White
By Newlec
Order Code:
ZT5076398S
£13.99
Inc VAT (20%)
£14.99
6.5% off
1
Add to basket
Get it by
Thu, 12th Dec
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/safety/air-purifiers-and-humidifiers/extract-diffuser-125mm-white/p/ZT5076398S
Add to quotation
View all Air Purifiers & Humidifiers
Description
Newlec EXTRACT DIFFUSER 125MM WHITE Residential Ventilation (NEW2589) NL890
Tags:
#ReducedPrice
Specifications
Specifications for Extract Diffuser 125mm White
Diameter
15mm
Height
158mm
Depth
20mm
Width
158mm
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome