Immersion cleaning tank, HxWxD 850x700x600 mm, weight 26 kg. Supplied = assembled. External height = 850 mm. External width = 700 mm. External depth = 600 mm. Basin height = 220 mm. Basin width = 610 mm. Basin depth = 330 mm. Basin material = stainless steel. Weight = 26 kg. Material of lid = stainless steel. Product type = immersion cleaning equipment. Professional, safe parts cleaning by full immersion of larger parts. Convenient working height and slow, automatic lid closure. High resistance to wear, as the lid, tank and base sump tray are made of stainless steel. For depositing small open items in the tank. Lid is held open with a pedal. Brass drainage tap in tank bottom simplifies emptying of the tank. Liquid spilled during emptying drains into the base sump Perforated base permits coarse dirt to settle. The parts basket makes it easy to immerse smaller objects.