Ionic Silver Stick, For AW40 Air Cleaning Unit, HxWxD 195 X 45 X 140mm

Order Code: ZT2734730S

£79.99 Inc VAT (20%)


Description

Ionic Silver Stick, for AW40 air cleaning unit, HxWxD 195 x 45 x 140 mm. Supplied = assembled. Width = 45 mm. Height = 195 mm. Depth = 140 mm. Colour = white. Product type = accessories for air purifiers. Due to the antibacterial effect of silver, the Ionic Silver Stick ensures germ-free water quality within the device.

See full description
Specifications for Ionic Silver Stick, For AW40 Air Cleaning Unit, HxWxD 195 X 45 X 140mm
  • Colour
    White
  • Supplied
    Assembled
  • Product Type
    Accessories for Air Purifiers
  • Width
    45mm
  • Depth
    140mm
  • Height
    195mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome