0
1
2
3
4

Photocatalyst Air Purifier In Car Use

Order Code: ZT5129827S

£159.99 Inc VAT (20%)


Description

The DRIVE AIR Photocatalyst Air Purifier is an in-car air purification device specifically designed for effective deodorising and sterilising of the vehicle's air. Utilising advanced photocatalytic technology, it decomposes viruses, bacteria, and odour molecules, ensuring a cleaner and healthier environment within the car. This compact device plugs easily into the car's cigar/power socket, making it highly convenient for continuous air purification during travel.

Features and Benefits
• Comprehensive air purification provides protection for both drivers and passengers by effectively reducing airborne viruses, bacteria, and odour-causing compounds
• Photocatalytic sterilisation actively decomposes harmful pathogens and odours, helping maintain a fresh and hygienic atmosphere within the vehicle
• Plugs into the car's power socket, allowing seamless integration into the car's interior without additional wiring

Standards
• CE Compliant
• RoHS certified
• Meets EN 50498 standard
• Meets EN 63000 standard

See full description
Specifications for Photocatalyst Air Purifier In Car Use
  • Series
    DRIVE AIR
  • Container Type
    Plug
  • Fragrance
    Fragrance Free
  • MFR Part No.
    KL-C01E

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome