Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Air Treatment
Air Purifiers & Humidifiers
Pro SE Air Purifier - 37692FE
By AeraMax
Order Code:
ZT3522344S
£499.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
499.99
https://www.zoro.co.uk/shop/safety/air-purifiers-and-humidifiers/pro-se-air-purifier-37692fe/p/ZT3522344S
Add to quotation
View all Air Purifiers & Humidifiers
Description
Fellowes Aeramax Pro SE Air Purifier 9799401
Specifications
Specifications for Pro SE Air Purifier - 37692FE
Environment Support
ENERGY STAR Certified
Dimensions (W x D x H)
320x320x745mm
Colour
White
Weight
10kg
Type
Air Cleaners
Ideal Room Size
Up to 80m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome