Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Air Treatment
Air Purifiers & Humidifiers
Pro SV Air Purifier - 37699FE
By AeraMax
Order Code:
ZT3522306S
£899.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
899.99
https://www.zoro.co.uk/shop/safety/air-purifiers-and-humidifiers/pro-sv-air-purifier-37699fe/p/ZT3522306S
Add to quotation
View all Air Purifiers & Humidifiers
Description
Fellowes Aeramax Pro SV Air Purifier 9799601
Specifications
Specifications for Pro SV Air Purifier - 37699FE
Colour
White
Type
Air Cleaners
Dimensions (W x D x H)
370x370x790mm
Environment Support
ENERGY STAR Certified
Ideal Room Size
Up to 130m
Weight
14.5kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome