Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Air Treatment
Air Purifiers & Humidifiers
Wall Grille External 150mm 6in Brown
By Newlec
Order Code:
ZT5093664S
£14.99
Inc VAT (20%)
£16.39
8.5% off
1
Add to basket
Get it by
Thu, 12th Dec
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/safety/air-purifiers-and-humidifiers/wall-grille-external-150mm-6in-brown/p/ZT5093664S
Add to quotation
View all Air Purifiers & Humidifiers
Description
Newlec WALL GRILLE EXTERNAL 150MM 6INCH BROWN Residential Ventilation (NEW2584) NL877B
Tags:
#ReducedPrice
Specifications
Specifications for Wall Grille External 150mm 6in Brown
Diameter
150mm
Colour
Brown
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome