2108412 Dbi-Sala Fixed Beam Anchor 6.3-30.5cm X Up to 3.8cmTHICK

Order Code: ZT3301082S

£399.99 Inc VAT (20%)


Description

Reusable fixed beam anchor to provide optional orientation fit from 9.3 - 30.5cm wide I-beams and a thickness of 3.8cm.

Features and Benefits
• Rapid installation beam anchor that will fit in any orientation to suit purpose
• Fixes to I-beams ranging in size 6.3 to 30.5cm wide and 3.8cm thick to suit need
• Built from high strength and durable steel and aluminium to stand up to tough environments
• Securely attach the users to critical component to prevent form falls
• Designed to 22kN strength and a 189kg user capacity to provide a safe, strong connection and additional tool carrying flexibility
• Compact and lightweight with built-in adjustment handle for easy use
• Built-in D-ring provides a compatible connection, swivel and fall protection system that always ensures in-line component connection

Typical Applications
• Construction
• General Industry
• Oil & Gas
• Transportation
• Utilities

Notes
• User capacity: 310 lbs. (141 kg) ANSI / 420 lbs. (190 kg) OSHA
• Weight: 2.4kg

See full description
Specifications for 2108412 Dbi-Sala Fixed Beam Anchor 6.3-30.5cm X Up to 3.8cmTHICK
  • Size
    6.3cm-30.5cm
  • Product Type
    Anchor
  • MFR Part No.
    70007452470
  • Series
    DBI-SALA®
  • Standards Met
    EN795 Classes B & C
  • Attachment Type
    D-ring

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome