Alloy Steel Anchorage D-Bolt for Vertical Surface 13mmX30mm

Order Code: ZT3159734S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

KRATOS SAFETY ALLOY STEEL ANCHORAGE D-BOLT TO BS EN 795 TYPE A DESIGNED TO BE INSTALLED ON VERTICAL SURFACE - RESISTANCE 12 kN, M.B.S. 23 kN - 13MM DIA X 30MM THREAD LENGTH - FA 60 014 00

Specifications for Alloy Steel Anchorage D-Bolt for Vertical Surface 13mmX30mm
  • Product Type
    Anchorage D-Bolt
  • Material
    Alloy Steel
  • Diameter
    13mm
  • Size
    13mmX30mm
  • Thread Length
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome